Shop All Letters and Numbers
Jj Keller
Number Label, 0, Black, PK50
Mfr # 2951
Zoro # G3807697
product price: $6.65
/pk 50, $0.13/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 1/2 in
- Overall Height 4 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Jj Keller
- MFR # 2951
- Zoro # G3807697
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2 in |
Overall Height | 4 in |
Overall Width | 2 1/8 in |
Character Width | 2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut No, Embossed No, Font Not Applicable, Includes (50) Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (101110)
- GEORGIA BOOT Work Boots, 10, Wide, Pull On, 11inH, Brwn, PR (G5514)
- JJ KELLER Label, White, 3 Character, Vinyl, PK50 (2969)
- JJ KELLER Number Label, 1, Black, PK50 (2958)
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- JJ KELLER Number Label, 1, Black, PK20 (1583)
- JJ KELLER Number Kit, 0 Thru 9, Black (612)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 117 pc, 6PK (842286)
- Jj Keller Letters and Numbers