Shop All Vehicle Placards
Jj Keller
Miscellaneous Placard, Tagboard
Mfr # 937
Zoro # G4317400
product price: $0.47
/ea
Sold in multiples of 18 for $8.46
$8.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tagboard
- Features No Adhesive
- Standards 49 CFR 172.519
- Legend/Background Color Black/white
- Height 10-3/4"
Product Information
- Brand Jj Keller
- MFR # 937
- Zoro # G4317400
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Material | Tagboard |
Features | No Adhesive |
Standards | 49 CFR 172.519 |
Legend/Background Color | Black/white |
Legend | 9 |
Item | DOT Container Placard |
Class | 9 |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- FIRST ALERT First Alert 5024747 Plug-In with Battery Back-up Electrochemical Carbon Monoxide Detector (5024747)
- INTERNATIONAL ENVIROGUARD SMS Coverall, L, White, PK25, L, 25 PK, White, SMS, Zipper (2223)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (AAT-QCBCUB)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3523)
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- JJ KELLER Flammable Solid Placard, Tagboard (631)
- JJ KELLER Vehicle Placard, Multiple Legends, Alum (601TPFD)
- JJ KELLER Placard Shield, 1/8" H, 10-1/2" W (1359)
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZEZ21219)
- Jj Keller Vehicle Placards