Shop All Automotive Tool Parts
Jj Keller
Log Book Holder, Hard Surface, Black
Mfr # 5557
Zoro # G7254829
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Midsize Log Sheets
- For Use With Automobiles
- Includes (3) 1 in Capacity D-Rings
- Type Hard Surface
- Material Vinyl
Product Information
- Brand Jj Keller
- MFR # 5557
- Zoro # G7254829
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Length | 9 in |
Overall Length | 9 in |
Overall Width | 10 1/2 in |
Overall Height | 8 3/4 in |
Details
Holds | Midsize Log Sheets |
For Use With | Automobiles |
Includes | (3) 1 in Capacity D-Rings |
Type | Hard Surface |
Material | Vinyl |
Range | 10-1/2 in to 21 in |
Item | Log Book Holder |
Color | Black, Burgundy |
Product Type | Document Binder |
Features | Full Zipper Closure, Horizontal Half-Pocket on Inside Front Cover |
Description
Log Book Holder, Product Type Document Binder, Material Vinyl, Color Black, Burgundy, Overall Height 8 3/4 in, Overall Length 9 in, Overall Width 10 1/2 in, Features Full Zipper Closure, Horizontal Half-Pocket on Inside Front Cover, Includes (3) 1 in Capacity D-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Shock Absorber, 19-248257 (19-248257)
- VERATRON Deep-Pipe Level Sender - 400mm - 0 to 180 OHM (A2C1744410001)
- WESTIN E-Series 3 Nerf Step Bars (23-3265)
- DONALDSON Air Filter, Primary Konepac, P153551 (P153551)
- JJ KELLER Forms Binder, Hard Surface, Black (3788)
- JJ KELLER Registration Holder, Hard Surface, Gray (28317)
- JJ KELLER Document Holder, Window Dash Mount, Black (3728)
- JJ KELLER Document Holder, Window Dash Mount, Black (308)
- STRINGLINER Twist Nyln Line 270'Reel (25106)
- S.E. TOOLS Flexible Mechanical Finger, 48" 4 Jaw (SES748-4BF)
- WESTWARD Half Drive Socket, 11/16 (WRG198A-2)
- Jj Keller Service & Shop Tools