Shop All Procedure & Training Products
Jj Keller
LaborLaw Poster, Fed/STA, MI, ENG, 26inH, 3yr
Mfr # 300-MI-3
Zoro # G0036587
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Supported Languages English
- Width 24 in
- Material Plastic
Product Information
- Brand Jj Keller
- MFR # 300-MI-3
- Zoro # G0036587
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 24 in |
Height | 40 in |
Subscription Length | 3 yr |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Supported Languages | English |
Material | Plastic |
Compliance Type | Federal and State Labor Law |
State/Province | MI |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 40 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length 3 yr, Width 24 in, State/Province MI, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GarageBoss Press 'N Pour Replacement Spout (GB410)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 2,000 lb, Steel (SST-5125)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-727VP)
- PIP Canvas Bag, Natural, 30" L, 11" W (148-6030)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 20inH, 1yr (100-MN-1)
- JJ KELLER Labor Law Poster, State Labor Law, MI (200-MI)
- JJ KELLER Labor Law Poster, Fed/STA, OH, SP, 40Wx26inH (400-OH)
- JJ KELLER LaborLaw Poster, Fed/STA, TX, ENG, 40Wx26inH (300-TX)
- JJ KELLER Labor Law Poster, Fed/STA, IA, SP, 40Wx26inH (400-IA)
- JJ KELLER LaborLaw Poster, Fed/STA, IL, ENG, 40Wx26inH (300-IL)
- BRADY Lockout Safety Training Handbook, PK25 (2112)
- Jj Keller Procedure & Training Products