Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, CA
Mfr # 100-CA
Zoro # G5763721
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: California Minimum Wage, CAL/OSHA Safety and Health Protection on the Job, Emergency Phone Numbers, Discrimination and Harassment in Employment are Prohibited by Law, Notice A- Pregnancy and Family Leave Notice (PDL), Notice B- Family Care and Medical Leave (CFRA), Notice to Employees: Unemployment, Disability Insurance Benefits and Paid Family Leave (PFL), Unemployment Insurance Benefits, Notice to Employees: Injuries Caused by Work (Workers' Compensation), Whistleblowers Are Protected, Pay Day Notice, Time Off to Vote
- Supported Languages English
- Compliance Type State Labor Law
Product Information
- Brand Jj Keller
- MFR # 100-CA
- Zoro # G5763721
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 34 in |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: California Minimum Wage, CAL/OSHA Safety and Health Protection on the Job, Emergency Phone Numbers, Discrimination and Harassment in Employment are Prohibited by Law, Notice A- Pregnancy and Family Leave Notice (PDL), Notice B- Family Care and Medical Leave (CFRA), Notice to Employees: Unemployment, Disability Insurance Benefits and Paid Family Leave (PFL), Unemployment Insurance Benefits, Notice to Employees: Injuries Caused by Work (Workers' Compensation), Whistleblowers Are Protected, Pay Day Notice, Time Off to Vote |
Supported Languages | English |
Compliance Type | State Labor Law |
State/Province | CA |
Material | Laminated Paper |
Number of Posters Included | 1 |
FMLA Notice Included | Yes |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 40 in, State/Province CA, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (C523)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK20 (1001-20PP)
- KLEIN TOOLS Full Brim Hard Hat, Type 1, Class E (60249)
- JJ KELLER Labor Law Poster, Fed/STA, TX, SP, 26-1/2inH (400-TXWC)
- JJ KELLER Labor Law Poster, Fed/STA, SC, SP, 26inH, 3yr (400-SC-3)
- JJ KELLER LaborLaw Poster, Fed/STA, TX, ENG, 40Wx26inH (300-TX)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TXWC)
- JJ KELLER Safety Training Kit, Construction Safety (50078)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- Jj Keller Procedure & Training Products