Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, AR
Mfr # 100-AR
Zoro # G5696591
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Notice to Employer and Employees- Minimum Wage, Coverage, Overtime, Wage Collection, etc., Worker's Compensation - Notice and Instructions to Employees and Employers, Unemployment Insurance
- Supported Languages English
- Width 19 in
Product Information
- Brand Jj Keller
- MFR # 100-AR
- Zoro # G5696591
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 19 in |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Notice to Employer and Employees- Minimum Wage, Coverage, Overtime, Wage Collection, etc., Worker's Compensation - Notice and Instructions to Employees and Employers, Unemployment Insurance |
Supported Languages | English |
Material | Laminated Paper |
State/Province | AR |
Compliance Type | State Labor Law |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 20 in, State/Province AR, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1942 5.1, Pk10, Material: Unrippable Vinyl (DL145BUV10)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-426/M)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, M (10616-002-M)
- HONEYWELL Fibre-Metal Face Shield Assembly (FM400DCCL)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- JJ KELLER Labor Law Poster, Fed/STA, AR, SP, 26inH, 1yr (400-AR-1)
- JJ KELLER Labor Law Poster, Fed/STA, MS, SP, 40Wx26inH (400-MS)
- JJ KELLER Labor Law Poster, Fed/STA, OH, SP, 40Wx26inH (400-OH)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TXWC)
- JJ KELLER LaborLaw Poster, Fed/STA, RI, ENG, 40Wx26inH (300-RI)
- JJ KELLER Labor Law Poster, State Labor Law, NY (100-NY)
- Jj Keller Lockout Tagout