Shop All Equipment & Container Labels
Jj Keller
Hazard Communication Label, 16 in. H
Mfr # 501
Zoro # G3807548
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical/Hazardous
- Language No Text
- Legend Blank
- Material Vinyl
- Legend/Background Color Black, Red, Blue, Yellow, White
Product Information
- Brand Jj Keller
- MFR # 501
- Zoro # G3807548
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 16 in |
Width | 16 in |
Depth | 1/50 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Blue; Red; White; Yellow, Hazard Communication Standard NFPA, Height 16 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Rigid, Maximum Service Temperature Not Applicable, Minimum Service Temperature Not Applicable, Mounting Type Adhesive, Package Type Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478R53 (478R53)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, 2XL, White, 25 Pack (TD125SWB2X0025CM)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- JJ KELLER Flammable Liquid Label, 4-1/4 in. H (17389)
- JJ KELLER Flammable Solid Label, 4 in. H, PK500 (341)
- JJ KELLER Flammable Liquid Label, 4 in. H, PK500 (290)
- JJ KELLER Limited Quantity Label, 4-1/4 in. H, PK500 (17688)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42272 (42272)
- BRADY Arc Flash Protection Label, 4 In. H, PK5, 121103 (121103)
- Jj Keller Safety Labels