Shop All Forklift Accessories
J.J. Keller
Forklift Inspection Book, White, 5 1/2" W
Mfr # 955
Zoro # G105748026
product price: $4.85
/ea
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 8 1/8 in
- Overall Width 5 1/2 in
- Material Paper
- Color White
Product Information
- Brand J.J. Keller
- MFR # 955
- Zoro # G105748026
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 8 in |
Overall Length | 8 1/8 in |
Overall Width | 5 1/2 in |
Height | 8 in |
Width | 5 1/2 in |
Details
Material | Paper |
Color | White |
Item | Forklift Inspection Book |
Includes | (31) Checklists per book |
For Use With | Vehicles Powered By Either Electric or Internal Combustion Engines |
Features | Book Format, 31 Sets Per Book, Can be Used for Vehicles Powered by Either Electric or Internal Combustion Engines, Carbonless, Designed to Provide Forklift Operators with a Safety and Maintenance Checklist to be Filled Out Before Each Shift, Measures 5-1/2 in X 8-1/8 in Detached, Two Plies |
Description
Forklift Inspection Book, Product Type Operator Daily Checklist, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Includes (31) Checklists per book, Overall Length 8 1/8 in, Overall Width 5 1/2 in, Overall Height 8 in, Material Paper, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Non-Marking Plate Caster, 4", Black/Gray (FG1011L20000)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDEC107246)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N204)
- US CARGO CONTROL 6" L-Track - Black (AT6BL)
- GLOBAL INDUSTRIAL 5inW x 72inL Forklift Fork Tine Extension (774114)
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- GLOBAL INDUSTRIAL Forklift Battery Transfer Platform, 4000 Lb. Capacity (241957)
- VESTIL Lift Master Fork Truck Boom (LM-EBNT-4-24)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- ZORO SELECT Magnetic Bar Attachment, 60 In (VMB-060)
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- J.J. Keller Forklifts & Attachments