Shop All Vehicle Placards
Jj Keller
Flip Placard, Aluminum, 14 in. H, 14 in. W
Mfr # 13070
Zoro # G3807581
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Organic Peroxide 5.2, Corrosive 8, Flammable 3, Miscellaneous 9, Poison 6, Oxidizer 5.1, Blank
- Class 3, 5.1, 5.2, 6, 8, 9
- Width 14"
- Material Aluminum
- Height 14"
Product Information
- Brand Jj Keller
- MFR # 13070
- Zoro # G3807581
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 14" |
Height | 14" |
Label Height | 13 3/4 in |
Label Width | 13 3/4 in |
Details
Legend | Organic Peroxide 5.2, Corrosive 8, Flammable 3, Miscellaneous 9, Poison 6, Oxidizer 5.1, Blank |
Class | 3, 5.1, 5.2, 6, 8, 9 |
Material | Aluminum |
Standards | 49 CFR 172.519 |
Features | 6 Legend Worded Set |
Legend/Background Color | Various |
Item | DOT Container Placard |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Various DOT Classes |
DOT/UN Product Form | Placard |
Hazard Class | Label & Placard Kits |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Lime (67)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size M (20-9-366-M)
- JJ KELLER Flammable Liquid Placard, Tagboard (3477)
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (13066)
- JJ KELLER Flammable Liquid Placard, Tagboard (2709)
- JJ KELLER Toxic Placard, Polystyrene, 10-3/4 in. H (13737)
- JJ KELLER Miscellaneous Placard, Tagboard (937)
- Jj Keller Vehicle Placards