Shop All Vehicle Placards
Jj Keller
Flammable Solid Placard, Tagboard
Mfr # 631
Zoro # G4317306
product price: $0.47
/ea
$0.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 4
- Standards 49 CFR 172.519
- Features No Adhesive
- Width 10-3/4"
- Material Tagboard
Product Information
- Brand Jj Keller
- MFR # 631
- Zoro # G4317306
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Class | 4 |
Standards | 49 CFR 172.519 |
Features | No Adhesive |
Item | DOT Container Placard |
Material | Tagboard |
Legend | Flammable Solid 4 |
Legend/Background Color | Black/Red, White |
Message | Flammable Solid |
Hazard Class | Class 4 (Flammable Solids) |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Message Flammable Solid, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-10)
- SKECHERS Athletic Shoes, 10, EE, Black, Plain, PR (77040EW -BLK 10)
- ARIAT Womens FR Jean, S, 27/35 (10026006)
- BRADLEY Safety Shower Sign (114-050)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3633)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- JJ KELLER Miscellaneous Placard, Tagboard (937)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3532)
- AMERICAN LABELMARK CO LabelMaster® ZEZ21263 Flammable Liquid Placard, UN 1263, Removable Vinyl, 25/Pack (ZEZ21263)
- Jj Keller Vehicle Placards