Shop All Equipment & Container Labels
Jj Keller
Flammable Solid Label, 4 in. H, PK500
Mfr # 341
Zoro # G3807645
product price: $30.75
/pk 500, $0.06/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical/Hazardous
- Language English
- Legend Flammable Solid
- Material Paper
- Legend/Background Color Black/Red, White
Product Information
- Brand Jj Keller
- MFR # 341
- Zoro # G3807645
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4" |
Width | 5" |
Label Width | 4 in |
Label Height | 4 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Flammable Solid, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-645)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT LG 30/Cs (44453)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- JJ KELLER Limited Quantity Label, 4-1/4 in. H, PK500 (17688)
- JJ KELLER Flammable Liquid Label, 4-1/4 in. H (17389)
- JJ KELLER Flammable Liquid Label, 4 in. H, PK500 (290)
- JJ KELLER Hazard Communication Label, 16 in. H (501)
- BRADY Waste Label, 6 In. H, 6 In. W, PK500 (63240)
- BRADY Arc Flash Protection Label, 4 In. H, PK5, 121103 (121103)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Walking, PK5 (LECN367)
- Jj Keller Safety Labels