Shop All Vehicle Placards
Jj Keller
Flammable Liquid Placard, Tagboard
Mfr # 3477
Zoro # G4317330
original price:
$0.59
20% off
new price: $0.47
/ea
$0.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tagboard
- Standards 49 CFR 172.519
- Legend Flammable Liquid UN 1993
- Legend/Background Color Black/Red, White
- Height 10-3/4"
Product Information
- Brand Jj Keller
- MFR # 3477
- Zoro # G4317330
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Material | Tagboard |
Standards | 49 CFR 172.519 |
Legend | Flammable Liquid UN 1993 |
Item | DOT Container Placard |
Legend/Background Color | Black/Red, White |
Features | No Adhesive |
Class | 3 |
Hazard Class | Class 3 (Flammable Liquids) |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Message | Flammable Liquid UN1993 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid UN1993, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-FMN100452)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8949)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6943)
- JJ KELLER Spring Clip Arm, SS, 7/8 in.H, 1-11/16 in.W (13073)
- JJ KELLER DOT Flip Placard (58178)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- JJ KELLER Flammable Liquid Placard, Tagboard (525)
- JJ KELLER Placard Shield, 1/8" H, 10-1/2" W (1359)
- NMC Four Digit Placard 1133 Class 3 (DL201BTB)
- Jj Keller Vehicle Placards