Shop All Safety Training and Reference Materials
J.J. Keller
DVD, English/Spanish, 48 min. Video, 4" H
Mfr # 56135
Zoro # G8822184
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Emergency Preparedness
- For Use With Computer or DVD Player
- Format DVD
- Width 12 in
- Regulations Covered Based on Industry Best Practices
Product Information
- Brand J.J. Keller
- MFR # 56135
- Zoro # G8822184
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Width | 12 in |
Depth | 14 in |
Height | 4 in |
Video Length | 48 min |
Details
Item | DVD |
Subject Matter | Emergency Preparedness |
For Use With | Computer or DVD Player |
Format | DVD |
Regulations Covered | Based on Industry Best Practices |
Safety Training and Reference Material Title | Active Shooter/Active Threat |
Safety Training and Reference Material Subject | Emergency Preparedness |
Number of Pages | 0 |
Includes | (10) English Employee Handbooks, English Awareness Poster, English Trainer Guide, Spanish Awareness Poster, Spanish Employee Handbook, Spanish Trainer Guide, Trainer Tools USB |
Language | English, Spanish |
Provides | Training Information |
Book Description | Learn How to Recognize An Active Threat and Respond Appropriately During and After A Situation with Active Shooter Training for all Employees |
Run Time | 48 min |
Supported Languages | English, Spanish |
Number of Users Supported | Unlimited |
Title | Active Shooter/Active Threat |
Product Type | DVD |
Description
DVD, Format DVD, Height 4 in, Includes (10) English Employee Handbooks, English Awareness Poster, English Trainer Guide, Spanish Awareness Poster, Spanish Employee Handbook, Spanish Trainer Guide, Trainer Tools USB, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type DVD, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable, Subject Matter Emergency Preparedness, Supported Languages English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Permanently Closed Sign, Landscape (OS-NS-D-1014-L-17177)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- J.J. KELLER Safety Training Program, 12 min. Run Time (51283)
- J.J. KELLER Safety Training Program, 20 min. Run Time (48467)
- J.J. KELLER Safety Training Program, 10 min. Run Time (51282)
- J.J. KELLER Video Training Book, English/Spanish (56120)
- J.J. KELLER Safety Training Program, 32 min. Run Time (52465)
- J.J. KELLER Video Training Book, English/Spanish (56138)
- MARCOM Workplace Harassment Office DVD Program (V0000579EM)
- J.J. Keller Safety Training and Reference Materials