Shop All Shipping Cartons
This Product is Discontinued
Jit Packaging
Corrugated Sheet, 48" x 48" (Discontinued)
Mfr # BSSP4848
Zoro # G2413682
This Product is Discontinued
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Product Information
- Brand Jit Packaging
- MFR # BSSP4848
- Zoro # G2413682
- UPC # 700358225604
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Sheet,48" x 48" |
Description
Corrugated Sheet,48 In. x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.