Shop All Pallets
Jifram Extrusions Inc
Jifram Extrusions 05000224 Storage Pad - 36 x 36 in.
Mfr # 5000224
Zoro # G904075767
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jifram Extrusions Inc
- MFR # 5000224
- Zoro # G904075767
- UPC # 812946010452
- Country of Origin China
- Category Pallets
Description
Storage pad will be a useful way to store and protect your belongings with confidence against flooding, standing water, dirt, or salt. This pad is a great addition for storage in your basement, attic, garage, or pretty much anywhere.
Features- Excellent for the basement or garage
- No assembly required
- Recycled plastic will vary in color from shades of charcoal gray to black
- Size - 36 x 36 in.
- Dimension - 36 L x 36 W x 4 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- ZORO SELECT Galvanized steel Pallet, 48 in L, 40 in W, 5 3/8 in H (4VYH3)
- AZAR DISPLAYS 8" Metal Wire Hook: 0.148" Dia., PK50 (700888)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- JIFRAM EXTRUSIONS INC Jifram Extrusions; Inc. 01000800 Easy Living Easy Wall 4 ft. X 4 ft. or 8 ft. X 2 ft. Add Your Own Accessories Black Slatwall Kit (1000800)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 05000246 Storage Caddy - 24 x 24 in. (5000246)
- PARTNERS BRAND Industrial Pallet, 48" L, 40" W, 5 1/2" H (CPP330)
- ZORO SELECT High Density Polyethylene Pallet, 41 3/4 in L, 29 3/4 in W, 6 3/8 in H (42X30 SMALL FORMAT PALLET)
- BSC PREFERRED 48 x 40'' #1 Recycled Heat Treated Pallet, 10PK (H-2089)
- GLOBAL INDUSTRIAL 48L x 48W Galvanized Steel Pallet (298534)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 1/4 in H (40X48 MD PE RACKO BLUE)
- Jifram Extrusions Inc Pallets