Shop All Mailer Envelopes
Jiffy Rigi Bag
Fiberboard Mailer, 10-1/4"L, 8-3/8"W, PK250
Mfr # 100914520
Zoro # G8291406
product price: $97.19
/pk 250, $0.39/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Material Fiber
- Mailer Number #2
- Outside Width 8 1/2 in
- Closure Style Self Sealing
Product Information
- Brand Jiffy Rigi Bag
- MFR # 100914520
- Zoro # G8291406
- UPC # 040036891395
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Width | 8 1/2 in |
Usable Length | 10 1/4 in |
Outside Length | 10 1/2 in |
Usable Width | 8 3/8 in |
Details
Item | Fiberboard Mailer |
Color | Kraft |
Material | Fiber |
Mailer Number | #2 |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Pre-Printed Address Lines | No |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Fiberboard Mailer, Material Fiber, Closure Style Self Sealing, Color Kraft, Usable WxL 8 3/8 in x 10 1/4 in, Usable Width 8 3/8 in, Usable Length 10 1/4 in, Outside WxL 8 1/2 in x 10 1/2 in, Outside Width 8 1/2 in, Outside Length 10 1/2 in, Mailer Number #2, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- JUNIOR LEARNING Suffixes Flash Cards (JL215)
- TRU RED Unbreakable Plastic Wall File, 7 Sections, Letter Size, 13 x 381 x 3078, Black (TR55348)
- BETTER PACKAGES Blade Kit (FM-20BX-K)
- JIFFY RIGI BAG Fiberboard Mailer, 12-3/4" L, 8-3/8" W (100914841)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #6, 12 1/2" x 15", Kraft, 100/Case (B825)
- JIFFY RIGI BAG Fiberboard Mailer, 12-3/4" L, 9-3/8" W (100914842)
- JIFFY RIGI BAG Fiberboard Mailer, 13-3/4"L, PK150 (100914843)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #2, 8 1/2" x 10 1/2", Kraft, 250/Case (B821)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #5, 10 1/2" x 14", Kraft, 150/Case (B824)
- OFFICE IMPRESSIONS Trade Size Security Tint Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK (OFF82291)
- Jiffy Rigi Bag Mail Supplies