Shop All Mailer Envelopes
Jiffy Mailer
Mailer, Pad, Jify, 7.25X12, Nat Pk
Mfr # SEL63182
Zoro # G901822883
product price: $55.65
/pk 100, $0.56/ea
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jiffy Mailer
- MFR # SEL63182
- Zoro # G901822883
- UPC # 40036631823
- Country of Origin United States
- Category Mailer Envelopes
Description
Padded mailers are rugged, all-purpose, paper fiber, cushioned mailers and made from a high percentage of recycled material so they are 100 percent curbside recyclable. Heavy-duty kraft with a uniform inner batting (padding) provides excellent cushioning protection. Double-folded corners and double-glued bottom flap afford additional edge protection and overall bag strength. Mailers are easy to use. The smooth inner liner and pre-scored flap allow easy product insertion and a more efficient closure with your own tape. Mailers are not gummed so they require staples or tape for closure. Natural kraft provides excellent surface for custom printing. Mailers contain a high percentage of recycled material. Each mailer has a regular open-end design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- JIFFY MAILER Mailer, Tuffgard, Xtrm, 7.3X12 Pk (SEL10080)
- JIFFY MAILER Mailer, Pad, Jify, Ss, 14.25X20 Pk (SEL65381)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- C-LINE PRODUCTS Reusable Poly Envelope, Side Load, Clear, 5PK Set of 5 PK, 25PK (35107-BX)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 36" x 24" x 1", White, 20/Bundle (M36241)
- Jiffy Mailer Mailing Tubes & Cartons