Shop All Boat Ladders
Jif Marine
JIF MARINE EKT4 3-Step I/O Transom Platform W/2 Arms Ss 316 Telescoping Mt Bottom
Mfr # EKT4
Zoro # G804076925
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jif Marine
- MFR # EKT4
- Zoro # G804076925
- UPC # 721762878354
- Country of Origin China
- Category Boat Ladders
Description
Features:;
- Durable HDPE platform is pre-drilled
- for easy assembly
- 1 in. diameter stainless steel 316 arms and underside support rails
- Flat treads for extra comfort
- Stainless steel fasteners
- Dimension - 7 L x 18 W x 15.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Blower Motor Wheel 3.8" x3.4" x4.7" (A-BM2792)
- PLOMBCO 250 oz P style Value Line clipon weight (PLO69059)
- SPEC-D TUNING Racing Seat - Black And Blue Suede - Left Side (RS-2004L)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8879)
- JIF MARINE JIF Marine EWI5-W 5-Wide Step Floating Dock Lift Ladder (EWI5-W)
- JIF MARINE Swim Ladder Attachment Kit - 2 Sets per Pack (JI308252)
- JIF MARINE JIF Marine DMT4A-11 4 Step Gunwale 11 in. Hook Boat Ladder - Aluminum (DMT4A-11)
- JIF MARINE JIF Marine DMT5-7 5 Step Gunwale 7 in. Hook Boat Ladder - Stainless Steel (DMT5-7)
- JIF MARINE JIF Marine ASH7 7 Step Ladder (ASH7)
- JIF MARINE JIF Marine DMT4-11 4 Step Gunwale 11 in. Hook Boat Ladder - Stainless Steel (DMT4-11)
- WINDLINE Diver 3 Step SS Ladder, 36" (DL-3X)
- Jif Marine Boat Ladders