Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 63, ratio 25, NEMA140TC Input
Mfr # JRWND63-25-140TC
Zoro # G005442338
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25 to 1
- Input RPM 1725
- Nominal Output RPM 69
- Housing Material Aluminum
- Lubrication VG 320 or 460
Product Information
- Brand Jie Drives
- MFR # JRWND63-25-140TC
- Zoro # G005442338
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 25 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 69 |
Housing Material | Aluminum |
Lubrication | VG 320 or 460 |
Duty | Standard (Not washdown) |
Gear Type | Worm |
Frame | 140TC |
Shaft Orientation | Both left & right |
Finish | Painted |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- SPEEDAIRE Kit, con Rod Assembly, PL30a (Z12118)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFC, Return Line, 10 micron (ZX-ERA41NFC)
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 776 x 1850mm PL, 5 Band (5/SPA1850)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA180TC Input (JRWND75-100-180TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 100, NEMA140TC Input (JRWND130-100-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 20, NEMA56C Input (JRWND50-20-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA56C Input (JRWND63-7.5-56C)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- Jie Drives Gear Drives & Speed Reducers