Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 40, ratio 20, NEMA56C Input
Mfr # JRWND40-20-56C
Zoro # G305442267
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20 to 1
- Input RPM 1725
- Nominal Output RPM 86
- Frame 56C
- Lubrication VG 320 or 460
Product Information
- Brand Jie Drives
- MFR # JRWND40-20-56C
- Zoro # G305442267
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 20 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 86 |
Frame | 56C |
Lubrication | VG 320 or 460 |
Housing Material | Aluminum |
Gear Type | Worm |
Shaft Orientation | Both left & right |
Duty | Standard (Not washdown) |
Finish | Painted |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/4 Bore Dia., 12 # of Teeth (80BS12H X 1 3/4)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- B B MANUFACTURING 770-5M-15, Timing Belt, Neoprene, Fiberglass (770-5M-15)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130PS10, Pressure Line, 10 micron, Outside-In (MF0061025)
- JIE DRIVES Worm Gearbox Size 110, ratio 60, NEMA140TC Input (JRWND110-60-140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 60, NEMA56C Input (JRWND40-60-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA56C Input (JRWND63-7.5-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 40, NEMA56C Input (JRWND40-40-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 40, NEMA56C Input (JRWND50-40-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 25, NEMA140TC Input (JRWND63-25-140TC)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- Jie Drives Gear Drives & Speed Reducers