Shop All Dehumidifiers
Jhs
25 Pint DOE Dehumidifier
Mfr # D025B-25PT
Zoro # G705346547
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jhs
- MFR # D025B-25PT
- Zoro # G705346547
- UPC # 850010663005
- Country of Origin China
- Category Dehumidifiers
Description
The JHS dehumidifier removes 25 pints of moisture form the air per day. Removing damp air from your indoor space, this unit works to provide a pleasant living experience. The perfect solution for bedrooms, attic, basement, and more. Electronic controls with 3 adjustable speeds means you can set your level of comfort with ease. And following a power outage, the unit saves your settings and auto-restarts your dehumidifier when power is restored. Removable, easy cleaning dust filter: Designed with a removable filter with a clean-filter alert, the unit prioritizes convenience by providing a simple process. Continuous draining: When using a low-level drain, connect your unit to a standard garden hose for continuous draining, with no emptying necessary. And with an easy-carry handle on an 8.5-pint bucket with a bucket full alarm, the unit is simple to empty when operating without continuous drainage.
Removes up to 25 pints of moisture from the air per day
8.5 Pint Bucket Capacity with Bucket Full Indicator
Electronic controls with LED display
Auto-restart saves your settings during a power outage
Removable, easy-cleaning dust filter with a clean-filter alert
4 durable, omni-directional caster wheels for easy movement
Continuous draining option is available using a low-level drain and a standard garden hose (garden hose not included)
Removes up to 25 pints of moisture from the air per day
8.5 Pint Bucket Capacity with Bucket Full Indicator
Electronic controls with LED display
Auto-restart saves your settings during a power outage
Removable, easy-cleaning dust filter with a clean-filter alert
4 durable, omni-directional caster wheels for easy movement
Continuous draining option is available using a low-level drain and a standard garden hose (garden hose not included)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- DAYTON Kit, Linkage (LN-2548)
- SOLARONICS Tube Heater, LP Gas, 50 ft., 150,000 btuh (GQG-150-50CL)
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- JHS 50 Pint DOE Dehumidifier (D026B-50PT)
- JHS 50 Pint DOE Dehumidifier with built-in pump (D026B-50PTP)
- JHS 35 Pint DOE Dehumidifier (D025B-35PT)
- XPOWER LGR Commercial Dehumidifier (XD-165L)
- SPT SPT SD-54PE 50 Pint Dehumidifier with ENERGY STAR & Built-in Pump (SD-54PE)
- MESA SAFE Mesa Safe MD18 Dehumidifier (MD18)
- GLOBAL INDUSTRIAL 40 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246733)
- Jhs Dehumidifiers