Shop All Specialty Cleaners
Jflint
Mr Hard Water Protectant Sealant 8 oz
Mfr # SEAL - 108
Zoro # G607658328
original price:
$54.05
13% off
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 8 in
Product Information
- Brand Jflint
- MFR # SEAL - 108
- Zoro # G607658328
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 oz |
Width | 4 in |
Height | 8 in |
Details
Item | Hard Water Protectant/Sealant |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Lime, Polypropylene (458977)
- PERFORMANCE PLUS 1000 ml Foam Hand Soap Cartridge (PP7802F)
- SAN JAMAR Key for Tissue Dispenser R2000/R4000/R4500 R6500/R3000/R3600/T1790 (SAN N16)
- ROTO ROOTER Hair Clog Remover, Bottle, 128 oz, PK4 (351402)
- JFLINT Mr Hard Water Protectant Sealant 16 oz (SEAL - 116)
- JFLINT Mr Hardwater Micro Mineral Powder 16 oz (CPOW - 1010)
- JFLINT Mr Hardwater Sealer Applicator (SEAL-350)
- DIVERSEY Conditioner, 0.5 oz., PK180 (990685)
- STAR BRITE Descaling Fluid Gal Rtu, #084000 (084000)
- R3 REDISTRIBUTION R3 Redist Net Reckitt 75531 48oz Resolve Carpet Cleaner Concentrate For Steam M (75531 48oz)
- NAMCO MANUFACTURING Doggy Do Bags On Hanger, 20 Hangers, 100 Bags Per Hanger (2124B)
- Jflint Specialty Cleaners