Jewett Cameron IS 63100D Commercial Front Door & Zipper Panel Greenhouse Cover - 8 ft. 6 in. x 12 ft. x 20 ft.
Mfr # IS 63100D
Zoro # G504038452
Product Information
- Brand Jewett Cameron
- MFR # IS 63100D
- Zoro # G504038452
- Country of Origin China
- Category Greenhouses & Accessories
Description
Commercial Front Door & Zipper Panel Greenhouse Cover
Weatherguard Arched Roof Greenhouse - Walk In Backyard Hobby Greenhouse - Triple ridge pole roof system safely supports the heaviest hanging plants. All-steel construction with flex frame design and 1-1/4-inch, 16-gauge steel for stability. 14-gauge inside steel slip fitting joints for rugged rigidity and easy setup. Galvanized bases bolt to foundation for optimal wind-resistance
This is the perfect greenhouse if you're a hobby gardener or a small grower, the Weatherguard Arched Roof Greenhouse is perfect for you. Our greenhouses are sturdy yet lightweight for easier portability if needed. Perfect for your backyard or garden. Heavy-duty cover fabric ensures years of reliable use and won't fade or crack in sun. Walk-in Design offers enough growing space and headroom for large size plants, easy access and cross ventilation.
Reliable Protection for Plants and Seedlings - Keep your herb or veggie garden and outdoor plants warm and cozy during the cold winter months. Get a head start on the growing season with seedlings. Rollup windows provide cross ventilation for climate control.
Features- This backyard greenhouse goes together with no tools required, quick-connect steel frame
- This Backyard Greenhouse features a triple ridge pole roof system safely supports the heaviest hanging plants
- The Spring Gardener Gable Roof greenhouse has roll up windows for cross ventilation helping to control the temperature
- Takes approximately 1 hour
- Easy Assembly
- Precise fittings give the powder coated frame extra strength for windy conditions (when properly anchored) and supports hanging plants. One-piece translucent fabric is protected against UV damage for longer life.
- Size: 8 ft. 6 in. x 12 ft. x 20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Georgia Frosty Throw Pillow (142-812)
- AMERICAN COVERS 33.8Oz Lthr Conditioner (1013)
- BIRD -B-GONE WOODPECKER DETER KIT (MMWPKR-KIT)
- IN THE BREEZE Multicolored Nylon 23 in. H Cardinal Garden Stake Spinner (2815)
- RIVERSTONE INDUSTRIES Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth (Mont-20-SC)
- NATURE SPRING 4-Tier Greenhouse, Outdoor Gardening House with Zippered and Metal Shelves for Vegetables/Flowers (159305GUD)
- JANNSEN Royal Victorian VI 36 Glass Greenhouse, 10 ft. 2 in. W x 19 ft. 11 in. L (VI 36 Glass)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-20-WS 20 Ft. Automatic Greenhouse Watering System (Mont-20-WS)
- PLANTATION PRODUCTS Plantation Products 227374 Self Water Greenhouse - 14 Count (227374)
- RION Palram - Canopia Sun Room 2 - 6 X 8 Ft. (HG7508)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- Jewett Cameron Greenhouses & Accessories