Shop All Fencing Hardware
Jewett Cameron
Adjust-A-Gate UL 301 Drop Rod-Used for Double Drive Gate applications or Single gates.-UL 301
Mfr # UL 301
Zoro # G704077411
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jewett Cameron
- MFR # UL 301
- Zoro # G704077411
- UPC # 612634220008
- Country of Origin China
- Category Fencing Hardware
Description
The Adjust-A-Gate Drop Rod kit is perfect for keeping that double drive gate in place. Constructed of heavy duty solid steel with a galvanized finish and a guide bracket with self-tapping screws for easy installation. Attaches to one half of a double gate assembly for securing your gates closed or in the open position also used on single gates to secure your gate opened when needed. Drop rod assembly for Adjust-A-Gate I
Mounting bracket and self-tapping screws included
30” long 5/8” diameter
Heavy duty solid steel galvanized
Can be used for double gate or single gate applications
Two-step powder coated process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-BROIL Grill Charcl Barl800Sqin (21301714)
- AFTERMARKET Top Link Fits John Deere 3010 4010 (AR30830)
- BONIDE PRODUCTS MOSQUITO BEATER GRANULES 1.5K (5611)
- BLACKSTONE 28 in. Griddle Grill Cover (BL87395)
- ZORO SELECT Brace Band, Steel, 2-3/8 In Dia. (4LVH9)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005061 7.13 x 5 in. Steel Post Base (5005061)
- FI-SHOCK 896 48 IN WHITE POLY STEP-IN POST (00896)
- DARE SENTRY Battery-Powered Electric Fence Energizer, 0.25 J Output Energy, 12 V, 10 mile Fence Distance (DSB 100)
- BECKETT Wire 14Ga 1/4Mile Galv El Fenc (118220)
- NUVO IRON BLACK 2 x 4 STEEL RAIL HANGER AND CONNECTOR PLATE (RH24B)
- MIDWEST AIR TECHNOLOGIES 48" Galv Tension Bar (328512DPT)
- Jewett Cameron Fencing Hardware