Shop All Wire Rooms and Partitions
Jewett-Cameron
8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black
Mfr # RF 10005 - 8
Zoro # G308663072
product price: $2,282.99
/ea
Item requires special delivery charges. A $1,335.00 per item surcharge will be applied.
$2,282.99
Free 30-Day Returns
Product Information
- Brand Jewett-Cameron
- MFR # RF 10005 - 8
- Zoro # G308663072
- UPC # 612634210139
- Country of Origin China
- Category Wire Rooms and Partitions
Description
. Security partitions help create wire fences that are great for limiting access to restricted areas. Wire security partitions create enclosed, secure spaces that are great for outdoor areas. Framing is made of 1-1/8 diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24L x 9W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Wire fences are made of 8 gauge wire in 2 x 4 welded mesh pattern. Perimeter Patrol, Panels are reinforced with a vertical 1-1/8 square tube steel support for extra strength. The product includes 8 Panels w/Clamps, 9 Bases on Reusable Pallet. Reusable Engineered Pallet is included with Perimeter Patrol 7.5' panels only. Makes unloading and loading easy and safe while providing storage when panels are not in use. Designed for storage of both bases and panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- STERILITE Sterilite 16558010 Clear Storage Tote With Lid 28 Quart 23x16-1/4x6 (16558010)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- US NETTING Military Grade Cargo Lifting Net 12x12 (MGCLN-625-12-2W)
- JEWETT-CAMERON Perimeter Patrol 12 Panel Fence Kit, Welded Steel Powder Coat (RF 10005 - 12)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 10'W, Yellow (184909)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- ZORO SELECT Wire Partition Panel, W 8 Ft x H 5 Ft (19N869)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- Jewett-Cameron Wire Rooms and Partitions