Shop All Milling and Drilling Machines
Jet
Vertical Milling Machine, 3-3/8" Quill
Mfr # 690020
Zoro # G7686001
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,825.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Variable Speed R8
- Table Size (In.) 12 x 54
- Voltage 230/460V
- Motor HP 5
Product Information
- Brand Jet
- MFR # 690020
- Zoro # G7686001
- UPC # 731325503753
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 12 x 54 |
Overall Width | 79-7/8" |
Quill Dia. (In.) | 3-3/8 |
Overall Depth | 92 1/8 in |
T-Slot Size (In.) | 3-5/8 |
Overall Height | 104 1/4 in |
Quill Dia. | 3 3/8 in |
Table Length | 12 in |
Spindle Travel Length | 5 in |
Ram Travel Length | 25 in |
Overall Length | 79-7/8 in |
Spindle Taper Size | R-8 |
Table Width | 54 in |
Description
Knee/Column Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/32" Hollow Shaft Nut Driver (48-22-2423)
- VAUGHAN Nail Hammer Handle, 13 In Hickory (61165)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98151)
- KIPP Adjustable Handle, Size: 4 3/8-16X55 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X55)
- JET Mill Drill Machine, 2 HP (350018)
- JET Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V (691205)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- WHEELER-REX Earthworm Hydro Drill (7800)
- Jet Milling and Drilling Machines