Shop All Milling and Drilling Machines
Jet
Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V
Mfr # 690098
Zoro # G9879107
product price: $17,949.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,949.00
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Motor HP 3
- Phase 3
- Longitudinal Travel 34 in
- Cross Travel 12 in
Product Information
- Brand Jet
- MFR # 690098
- Zoro # G9879107
- UPC # 662755515934
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Quill Dia. | 3 3/8 in |
Overall Height | 85 in |
Overall Depth | 66 in |
Table Length | 9 in |
Spindle Taper Size | R-8 |
Ram Travel Length | 13-3/8 in |
Overall Length | 63 in |
Table Width | 49 in |
Spindle Travel Length | 5 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 34 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND SCREWRIVER AIR REV 1/4" HEX 1800 RPM (IR371)
- DEWALT Mobile Work Center, Plastic, Black, 29 in W x 16-1/2 in D x 22 in H (DWST20800)
- PORTER-CABLE PORTER-CABLE 59370 Door Hinge Template, Plastic/Steel (59370)
- POSI LOCK Long Jaw (10554L)
- JET Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V (691205)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill Drill Machine, 2 HP (350018)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- Jet Power Drills