Jet Tools

JET IBG-8VSB 8" Variable Speed Ind Buffer


product price: $658.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 9.45 in
  • Width 8.15 in
  • Overall Length 23.42 in
  • Motor HP 1
  • Shaft Diameter (In.) 5/8
See all product information

Product Information

  • Brand Jet Tools
  • MFR # 578218
  • Zoro # G402671317
  • UPC #
    731326000000
  • Country of Origin Taiwan, Province of China
  • Category Cut-Off Wheels

Dimensions

Height 9.45 in
Width 8.15 in
Overall Length 23.42 in
Shaft Diameter (In.) 5/8

Details

Motor HP 1

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.