Shop All Beam & Plate Clamps
Jet Tools
JET 1/2-Ton Plain Trolley, Fits 2-1/2" - 8" Wide Beams
Mfr # 252005
Zoro # G702649085
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1100 lbs
- Width 4.2 in
- Overall Height 5.9 in
- Load Capacity 1/2 tons
- Body Dimensions 8-1/3 in L x 12-2/7 in W x 5-1/8 in H
Product Information
- Brand Jet Tools
- MFR # 252005
- Zoro # G702649085
- UPC # 662755000000
- Country of Origin China
- Category Beam & Plate Clamps
Dimensions
Width | 4.2 in |
Overall Height | 5.9 in |
Body Dimensions | 8-1/3 in L x 12-2/7 in W x 5-1/8 in H |
Flange Width | 2-1/2 to 8 in |
Details
Capacity | 1100 lbs |
Load Capacity | 1/2 tons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Black/White Bungee Cord 18 in. L X 0.315 in. (06019Z)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- DUTTON-LAINSON Harness, Wiring (6575)
- RENFROE Locking Turning Clamp, 12,000 lb. (TLA-06.00-A)
- RENFROE Plate Clamp, 6000 lb, Vertical, 0 to 2 In (SCPA-03.00-A)
- RENFROE Plate Clamp, 3000lb, Vertical, 0 to 1-1/4In (SCPA-01.50-A)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 6000 lb., Manual (OZ3BCA)
- ELEPHANT LIFTING PRODUCTS Eye Beam Clamp, 5 Ton, 35 To 122 (EBC-5)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- MAASDAM Wire Grip, 1000 lb. (8050-10)
- Jet Tools Below the Hook Lifting Devices