Shop All Vertical & Horizontal Band Saws
Jet Tools
9 in x 8 in Rectangle, 9 in Round, 115/230V V, 1-1/2 HP HP
Mfr # 414450
Zoro # G802649596
product price: $4,778.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$4,778.99
Free 30-Day Returns
Key Features
- Cutting Capacity Rectangle 9 in x 8 in
- Cutting Capacity Round 9 in
- Voltage 115/230V
- HP 1-1/2 HP
- Speeds 82, 132, 170, 235 sfpm
Product Information
- Brand Jet Tools
- MFR # 414450
- Zoro # G802649596
- UPC # 662756000000
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Overall Height | 48 in |
Blade Wheels Dia. | 11-5/8 in |
Overall Width | 23 in |
Overall Depth | 62-1/2 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 1/8 (42008)
- ZORO SELECT Drill Bushing, H, Drill Size U (H4034JN)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953CO3/8SS)
- GEARWRENCH 7/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86944)
- DOALL Horizontal Structural Band Saw (400-S)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- BAILEIGH INDUSTRIAL Band Saw, 21" x 5/8" Rectangle, 21" Round, 21 in Square, 220V AC V, 5 hp HP (WBS-22)
- JET Band Saw, 7-1/2" x 5" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414453)
- JET Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1.75 hp HP (JWBS-18)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414560)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- Jet Tools Power Saws