Shop All Vertical & Horizontal Band Saws
Jet Tools
10 in x 7-1/2 in (at 45 Degrees); 10 in x 16 in, 6-1/2 in x 18 in (at 90 Degrees) Rectangle, 230V V
Mfr # 414473
Zoro # G902649274
product price: $7,155.99
/ea
Free Shipping & Returns
$7,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Rectangle 10 in x 7-1/2 in (at 45 Degrees); 10 in x 16 in, 6-1/2 in x 18 in (at 90 Degrees)
- Cutting Capacity Round 7-1/2 in (at 45 Degrees); 10 in (at 90 Degrees)
- Voltage 230V
- HP 2 HP
- Speeds 82, 132, 210, 330 sfpm
Product Information
- Brand Jet Tools
- MFR # 414473
- Zoro # G902649274
- UPC # 662756000000
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Overall Width | 28 in |
Blade Wheels Dia. | 14 in |
Overall Depth | 69 in |
Overall Height | 42-3/4 in |
Bed Height (In.) | 23.5 |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 6-3/4in, 14500 lb (625L)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32LX11)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- CRAFTSMAN Wrenches, 1/4" Short SAE Combination Wre (CMMT12082)
- BAILEIGH INDUSTRIAL Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 220V AC V, 5 hp HP (BS-24SA-DM)
- POWERMATIC Band Saw, 10" x 10" Rectangle, 10" Round, 10 in Square, 230V AC V, 5 hp HP (PM2415B)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- JET JWB-10, 10" Open Stand Bandsaw (JWB-10)
- DAKE Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP (SE-10 DM)
- PALMGREN Vertical Wood/Metal Band Saw, 15" (9683115)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414560)
- Jet Tools Power Saws