Shop All Milling and Drilling Machines
Jet
Stp Pulley Mill Mchn, 1-1/2HP, 1 PH, 115 V
Mfr # 690211
Zoro # G9878985
product price: $10,999.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,999.00
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Motor HP 1-1/2
- Phase 1
- Longitudinal Travel 22-1/4 in
- Cross Travel 9-1/2 in
Product Information
- Brand Jet
- MFR # 690211
- Zoro # G9878985
- UPC # 662755516368
- Country of Origin China
- Category Milling and Drilling Machines
Dimensions
Overall Height | 78 in |
Quill Dia. | 3 3/8 in |
Overall Depth | 55 in |
Spindle Taper Size | R-8 |
Spindle Travel Length | 5 in |
Table Width | 35 3/4 in |
Ram Travel Length | 10-1/2 in |
Overall Length | 52 in |
Table Length | 7 7/8 in |
Description
Knee/Column Milling Machine, Table Length 7 7/8 in, Table Width 35 3/4 in, 1 1/2 hp, Table Load Capacity 500 lb, Phase 1, Voltage 115/230V, Longitudinal Travel 22-1/4 in, Cross Travel 9-1/2 in, Min. Spindle Speed 240 RPM, Max. Spindle Speed 1,550 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Self Locking, 4-1/2" (18423)
- RIDGID Cable, V-Belt (27498)
- EXCEL BLADES Jewelers Saw Blade, #4/0 Piercing Saw Replacement Blade 72 T/In. 12pk. (20510)
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill Drill, 26 In, 2 HP (350020)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- Jet Power Drills