Shop All Metal Forming Machines
This Product is Discontinued
Jet
Slip Roll Bench, 24 x 20 In (Discontinued)
Mfr # 756020
Zoro # G2248438
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Max. Capacity 20 ga
- Min. Radius (In.) 1 in
- Dia. of Rolls (In.) 2 in
- Max. Forming Width (In.) 24 in
- Overall Length 50 in
Product Information
- Brand Jet
- MFR # 756020
- Zoro # G2248438
- UPC # 731325517071
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Min. Radius (In.) | 1 in |
Dia. of Rolls (In.) | 2 in |
Max. Forming Width (In.) | 24 in |
Overall Length | 50 in |
Bottom Roller Diameter | 2 in |
Overall Width | 14 in |
Overall Height | 14 in |
Maximum Bending Length | 24 in |
Minimum Bend Radius | 1 in |
Top Roller Diameter | 2 in |
Details
Item | Slip Roll |
Max. Capacity | 20 ga |
Material | High Carbon Steel |
Cone Rolling | No |
Sheet Metal Capacity Mild Steel | 20 ga |
Power Source | Manual |
Sheet Metal Capacity Stainless Steel | 24 ga |
Actuation | Hand Crank |
Number of Rollers | 3 |
Sheet Capacity Aluminum | 19 ga |
Description
Slip Roll, Sheet Capacity Aluminum 19 ga, Sheet Metal Capacity Mild Steel 20 ga, Sheet Metal Capacity Stainless Steel 24 ga, Minimum Bend Radius 1 in, Cone Rolling No, Number of Rollers 3, Bottom Roller Diameter 2 in, Top Roller Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.