Shop All Table Saws & Tile Saws
Jet
Shaper, 3HP 1PH 230V, 1/2IN 3/4IN
Mfr # 708309
Zoro # G1937603
product price: $2,799.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,799.99
Free 30-Day Returns
Key Features
- Corded/Banded Corded
- Corded/Cordless Corded
Product Information
- Brand Jet
- MFR # 708309
- Zoro # G1937603
- UPC # 662756003942
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Details
Item | Wood Shaper |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Description
Shaper, 3HP 1PH 230V, 1/2IN 3/4IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6-1/4" Square Needle File - Knurled Handle, Cut 0 (12006)
- RENEWABLE LUBRICANTS Biodegradable Air Tool Oil, 5 gal. (83114)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42-17MM)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 59/64 (C17057)
- JET Xacta Saw, 5 HP, 1 Ph, JTAS-12-DX, 12" (JTAS-12-DX)
- JET Thin Kerf, Low Profile Riving Knife (PM1000-TKLPRK)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 30 in (PCS175-PFA30)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS73480-52)
- INSERCIONES 15A 10 in. Table Saw with Stand (IN2668265)
- POWERMATIC 5HP1PH 230V 50 RIP WB ARMORGLIDE (PM2000T)
- POWERMATIC 5H3PH230/460 50RIP WB ARMORGLIDE (PM2000T)
- Jet Power Saws