Shop All Scroll Saws
This Product is Discontinued
Jet
Scroll Saw, Stand Foot Switch, 2A, 5"L (Discontinued)
Mfr # JWSS-22
Zoro # G6304210
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 2
- Blade Length 5 in
- Features Arm That Tilts 40 Degrees Left and 45 Degrees Right, Easy Blade Change, Foot Switch, Removable Toolles Blade Holder, Saw Have 22 in of Throat Capacity, Spring Loaded Arm, Upper Mechanism Clamps and Tensions The Blade, Variable Speed Change to Top Lift
- Blade Stroke 3/4 in
- Cutting Capacity 2 in
Product Information
- Brand Jet
- MFR # JWSS-22
- Zoro # G6304210
- UPC # 731325456462
- Country of Origin Taiwan, Province of China
- Category Scroll Saws
Dimensions
Blade Length | 5 in |
Throat Depth | 22 3/8 in |
Table Dimensions | 12-43/64 in x 23-5/8 in |
Details
Item | Scroll Saw |
Amps | 2 |
Features | Arm That Tilts 40 Degrees Left and 45 Degrees Right, Easy Blade Change, Foot Switch, Removable Toolles Blade Holder, Saw Have 22 in of Throat Capacity, Spring Loaded Arm, Upper Mechanism Clamps and Tensions The Blade, Variable Speed Change to Top Lift |
Blade Stroke | 3/4 in |
Cutting Capacity | 2 in |
No Load RPM | Not Rated |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Throttle Type | Variable-Speed Trigger |
Power Source | Corded |
Voltage | 120V AC |
Max. Strokes per Minute | 1,550 |
Stand Included | No |
Variable Speed | Yes |
Current | 1.3 A |
Description
Scroll Saw, Throat Depth 22 3/8 in, Table Dimensions 12-43/64 in x 23-5/8 in, Cutting Capacity 2 in, Current 1.3 A, Blade Length 5 in, Stand Included No, Max. Strokes per Minute 1,550, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Blade Stroke 3/4 in, Voltage 120V AC, Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.