Shop All Utility Carts
Jet
Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb
Mfr # PUC-3725
Zoro # G4284071
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$235.00
Free 30-Day Returns
Key Features
- Overall Length 37-3/8"
- Overall Width 25-5/8"
- Material Resin
- Color Gray
- Load Capacity 550 lb.
Product Information
- Brand Jet
- MFR # PUC-3725
- Zoro # G4284071
- UPC # 662755891830
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Length | 37-3/8" |
Overall Width | 25-5/8" |
Details
Material | Resin |
Color | Gray |
Load Capacity | 550 lb. |
Item | Resin Utility Cart,550lb Capacity |
Wheel Type | 5" Casters |
Number of Shelves | 2 |
Non-Marking | Yes |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | Service Cart |
Electrical Included | No |
Description
Resin Utility Cart,550lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 8 ft. L x 30 in. H (WCR830)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- ZORO SELECT Dock Bumper, 4x4-1/4x36 In., Rubber (22NT63)
- JET Resin Cart 141016 W/Security Sys Kit (JT1-127)
- JET Resin Utility Cart (PUC-4117)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-1830-2-95)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BEIG)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 400 lb. (EC22-B)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- Jet Utility & Storage Carts