Shop All Air Sanders, Buffers & Polishers
Jet
Pneumatic R8 Mini Belt Sander, 3/8X13In.
Mfr # JAT-750
Zoro # G4285788
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5 HP
- Pad Size 3/8"W x 13"L
- Free Speed 20,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 13"
Product Information
- Brand Jet
- MFR # JAT-750
- Zoro # G4285788
- UPC # 731325354409
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3/8"W x 13"L |
Overall Length | 13" |
Min Hose Size | 3/8" |
Details
Item | Mini Belt Sander |
HP | 0.5 HP |
Free Speed | 20,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Light Weight Aluminum |
Product Type | Pneumatic R8 Mini Belt Sander,3/8X13" |
Description
Pneumatic R8 Mini Belt Sander,3/8X13 In., Product Type Pneumatic R8 Mini Belt Sander,3/8X13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Oscillating Tool Kit, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT035)
- J.W. WINCO GN471-125-B14 Crank Handle Aluminum (14MB96)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- KO-KEN Socket 7/16 12 Point 55mm 3/8 Sq. Drive (3305A-7/16)
- JET Pneumatic R6 High Speed Sander (JAT-700)
- JET Pneumatic R8 Mini Belt Sander, 1/2X24In. (JAT-752)
- JET Pneumatic Mini Belt Sander, 3/4X20-1/2In (JAT-751)
- JET Pneumatic R12 Ro Palm Sander, 5In. (JAT-730)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255E)
- HHIP Orbital Jitterbug Type Air Sander (7600-0118)
- ASTRO PNEUMATIC TIRE AIR BUFFER 2500 RPM W/ HOSE ADPTR (AO235B)
- Jet Air Sanders, Buffers & Polishers