Shop All Air Impact Wrenches
Jet
Pneumatic R6 Impact Wrench, 1/2 In.
Mfr # JAT-102
Zoro # G4287090
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Blows per Minute 600
- Duty Heavy Duty
- Free Speed 7,000 rpm
- Housing Material Aluminum
Product Information
- Brand Jet
- MFR # JAT-102
- Zoro # G4287090
- UPC # 731325354034
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" npt |
Blows per Minute | 600 |
Duty | Heavy Duty |
Free Speed | 7,000 rpm |
Housing Material | Aluminum |
Max. Bolt Capacity | 1/2" |
Max. Torque | 250 ft.-lb. |
Torque Range | 50 to 200 ft.-lb. |
Item | Pneumatic R6 Impact Wrench,1/2" |
Description
Pneumatic R6 Impact Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Telescoping Gage (579E-12)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/32 (C08184)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- ECLIPSE Traditional Angle Vice Plates 6" (EMV6)
- JET Pneumatic R12 Impact Wrench, 1-1/2 In. (JET-5000)
- JET Pneumatic R8 Impact Wrench, 1/2 In. (JAT-104)
- JET Butterfly Impact Wrench 3/8In (JT9-505100)
- CHICAGO PNEUMATIC Chuck General Duty Driveill, 3/8" (CP785)
- SP AIR .25 in. Super Fast Mini Impact Ratchet Wrench (SP-1764)
- DEWALT Impact Wrench, 3/8" (DWMT70775)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- Jet Air Impact Wrenches