Shop All Pipe & Tubing Tool Parts
Jet
Planer/Jointer Combo, 9000 rpm, 13A
Mfr # 707410
Zoro # G7557033
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width (In.) 10 in
- Overall Width (In.) 18 1/2 in
- Cuts per Minute 18,000
- Corded/Cordless Corded
- Corded/Banded Corded
Product Information
- Brand Jet
- MFR # 707410
- Zoro # G7557033
- UPC # 662756072139
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Cutting Width (In.) | 10 in |
Overall Width (In.) | 18 1/2 in |
Overall Height (In.) | 44 in |
Overall Depth (In.) | 37 1/2 in |
Depth of Cut (In.) | 1/8 (Jointer), 5/64 (Planer) |
Maximum Planer Depth of Cut | 3/32 in, 1/8 in |
Overall Depth | 37 1/2 in |
Table Width | 10 3/4 in, 36 in |
Maximum Material Width | 10 in |
Overall Width | 18 1/2 in |
Jointer Depth of Cut | 1/8 in |
Dust Port Diameter | 4 in |
Blade Width | 5/8 in |
Table Length | 10 1/4 in, 10 1/2 in |
Fence Height | 4 1/8 in |
Overall Height | 44 in |
Maximum Material Height | 4 1/2 in |
Blade Length | 10 1/4 in |
Fence Length | 21 in |
Description
Planer/Jointer Combo, Jointer/Planer Type Benchtop, Power Source Corded, Voltage 115V AC, Phase Single-Phase, Maximum Material Width 10 in, Maximum Material Height 4 1/2 in, Planer Feed Rate 19.5 fpm, Cutter Type Straight Blade, Jointer Depth of Cut 1/8 in, Maximum Planer Depth of Cut 3/32 in, 1/8 in, Tool Weight 74 lb, Number of Blades 2, Kit Contents Bare Tool, Blade Length 10 1/4 in, Blade Thickness 1/16 in, Blade Width 5/8 in, Current 13 A, Cuts per Minute 18,000, Cutter Speed 9,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" (13mm) Spade Handle Drill (DW130V)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1070)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720H)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- JET Planer/Jointer Combo, 9000 rpm, 13A (707400)
- JET Switch Jsg-135. (994534)
- JET Fb-1200, Replacement Filter Bag For Dc-1 (708698)
- JET Cb-111219A Collector Bag (Cb-1200A) (708699A)
- JET Drive Wheel, For Use With Mfr. No. 414450 (7015-325)
- JET Remote Control For Dust Collector (708636C)
- RIDGID Strap, 48 In (32055)
- Jet Pipe & Tubing Tool Parts