Shop All Pipe & Tubing Tool Parts
Jet
Planer/Jointer Combo, 9000 rpm, 13A
Mfr # 707400
Zoro # G7504497
Sold in multiples of 3 for $1,799.97
Free Shipping & Returns
$1,799.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Construction Sheet Metal
- Cuts per Minute 18000
- Overall Height (In.) 18 1/2 in
- Depth of Cut (In.) 1/8 (Jointer), 5/64 (Planer)
Product Information
- Brand Jet
- MFR # 707400
- Zoro # G7504497
- UPC # 662756072122
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Height (In.) | 18 1/2 in |
Depth of Cut (In.) | 1/8 (Jointer), 5/64 (Planer) |
Overall Width (In.) | 16 1/2 in |
Overall Depth (In.) | 31 in |
Cutting Width (In.) | 8 in |
Jointer Depth of Cut | 1/8 in |
Blade Length | 8 1/4 in |
Overall Depth | 31 in |
Maximum Planer Depth of Cut | 3/32 in, 1/8 in |
Maximum Material Height | 4 1/2 in |
Dust Port Diameter | 4 in |
Fence Height | 4 1/8 in |
Blade Width | 8 in |
Maximum Material Width | 8 in |
Fence Length | 21 in |
Overall Width | 16 1/2 in |
Table Width | 8 1/4 in, 8 1/2 in |
Table Length | 10 5/8 in, 29 in |
Overall Height | 18 1/2 in |
Description
Planer/Jointer Combo, Jointer/Planer Type Benchtop, Power Source Corded, Voltage 115V AC, Phase Single-Phase, Maximum Material Width 8 in, Maximum Material Height 4 1/2 in, Planer Feed Rate 19.5 fpm, Cutter Type Straight Blade, Jointer Depth of Cut 1/8 in, Maximum Planer Depth of Cut 3/32 in, 1/8 in, Tool Weight 58 lb, Number of Blades 2, Kit Contents Bare Tool, Blade Length 8 1/4 in, Blade Thickness 1/16 in, Blade Width 8 in, Current 13 A, Cuts per Minute 18000, Cutter Speed 9,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- MELNOR OSCILLATOR 4000 SQ FT TURBO (XT45000)
- PROTO 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4910MCF)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (16106)
- JET Planer/Jointer Combo, 9000 rpm, 13A (707410)
- JET Switch Jsg-135. (994534)
- JET Jmb-Umb-Hd Universal Mobile Base (708119)
- JET Power Switch, For Use With Mfr. No.354500 (5507497)
- JET Tool Rest Lh (JBG10A-27)
- JET Remote Control For Dust Collector (708636C)
- RIDGID Die Set, 1 In to 2 In NPT HSS (38100)
- Jet Power Tool Parts