Shop All Bar Clamps
Jet
Parallel Clamp Framing Kit and 4-1/8" Throat Depth
Mfr # 70411
Zoro # G0882990
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4-1/8"
- Includes (2) 24" Parallel Clamps, (2) 40" Parallel Clamps, Framing Block Kit, Bench Dog Set
- Type Parallel
Product Information
- Brand Jet
- MFR # 70411
- Zoro # G0882990
- UPC # 662755880278
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-1/8" |
Details
Includes | (2) 24" Parallel Clamps, (2) 40" Parallel Clamps, Framing Block Kit, Bench Dog Set |
Type | Parallel |
Item | Parallel Clamp Framing Kit |
Description
When it comes to DIY projects, you can never have too many clamps. This JET 70411 Parallel Clamp Framing Kit has a 4-1/8" throat depth and is ideal for use on larger pieces of material. This parallel clamp framing kit features quick release levers. The JET 70411 Parallel Clamp Framing Kit will help you complete your next DIY project with ease.
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
- BON TOOL Grapevine Jointer, 1/2" X 5/8", Bit 1/8" Square (11-458)
- HYDE Scraper, Stiff, 2-1/2", Carbon Steel (10520)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- OX TOOLS Pro Plasterer's Scarifier 12", OX Grip (OX-P051630)
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- JET 82" 82In. Parallel Clamp, 4-1/8" Throat Depth (70482)
- JET 70424 24in Parallel Clamp (70424-JET)
- JET 12" 12In. Parallel Clamp, 4-1/8" Throat Depth (70412)
- JET 60" 60In. Parallel Clamp, 4-1/8" Throat Depth (70460)
- AMERICAN CLAMPING 12 in. K Body Revolution Parallel Bar Clamp (ACKRE3512)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 16, Steel, Chrome (TCSB161200SD)
- Jet Clamps