Shop All Power Tool Motors
Jet
Motor 2Hp 1Ph 230V Motor 28Mm Shaft
Mfr # 321320
Zoro # G0638447
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application Power Tool
Product Information
- Brand Jet
- MFR # 321320
- Zoro # G0638447
- UPC # 731325006636
- Country of Origin China
- Category Power Tool Motors
Details
Motor Application | Power Tool |
Item | Motor 2Hp 1Ph 230V Motor 28Mm Shaft |
Description
Motor 2Hp 1Ph 230V Motor 28Mm Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-1)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937785Q, Return Line, 10 micron, Inside-Out (MF0063405)
- RUSTLICK Coolant, 5 gal, Bucket (74056)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218T)
- JET Motor (JTAS10-131)
- JET Motor For Saw Jtas-10Xl 59Lbs (JTAS10L-131)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LR)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LL)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LR)
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- TELECHRON Synchronous 4W 2Rpm 120V-AC AC Motor (B13 322432721)
- Jet Power Tool Motors