Shop All Milling and Drilling Machines
Jet
Mill Drill, 26 In, 2 HP
Mfr # 350020
Zoro # G3498787
product price: $4,533.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,533.99
Free 30-Day Returns
Key Features
- Swing 15 7/8 in
- Voltage 120/240V
- RPM 150 to 3000
- Drilling Capacity Steel 1 1/4 in
- Spindle Speed 150 to 3000 rpm
Product Information
- Brand Jet
- MFR # 350020
- Zoro # G3498787
- UPC # 731325503760
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | 1/2 in |
Quill Dia. | 3 in |
Column Dia. | 4-1/2 in |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 1, Swing 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 1 D (4THA9)
- WRIGHT TOOL Comb Wrench 2.0 15 Pc Set - (715)
- TEKTON 3/16 Inch Slotted High-Torque Screwdriver (DHE31188)
- DRILL AMERICA 1-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1937)
- JET Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V (691205)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Spindle Shaft (10905829)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- Jet Milling and Drilling Machines