Shop All Chop Saws & Cut-Off Saws
Jet
Manual Coldsaw, 12 In. Dia. Blade
Mfr # 414227
Zoro # G5061375
product price: $3,199.00
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$3,199.00
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Blade Dia. 12 in
- Corded/Cordless Corded
- Arbor Size 1 1/4 in
- Includes 1-1/2, 230 V, 3 hp Motor, Heavy Duty Cast Iron Frame Base, Cast Dual Pivot Saw Head, Hardened and Ground Worm and Wheel Gear Box, (2) Speed, 1.3 gal Coolant Tank Capacity, Casted Blade Cover
Product Information
- Brand Jet
- MFR # 414227
- Zoro # G5061375
- UPC # 662756127853
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 315 mm |
Blade Dia. - English | 12 3/8 in |
Description
Cold Saw, Power Source Corded, Series CS-315, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 315 mm, Blade Dia. - English 12 3/8 in, Blade Mounting Holes 2/11/63, Blade Speed 52 RPM, 104 RPM, Current 12 A, 24 A, Horsepower 2, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 3 1/2 in, Round Cut Capacity @ 45 Deg. 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/16 (44036)
- HYDE Putty Knife, Length 7 1/2 in, Blade Width 1 1/2 in, Carbon Steel, Black (04151)
- RIDGID Motor, 115V 36 rpm (64447)
- DRILL AMERICA m13x1.25 HSS Metric Hand Tap (DWTSMT13X1.25)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- WEATHERHEAD Hose Cutting Saw, 41555 (T-71)
- EVOLUTION 7-1/4" 10 Amp Multi-Material Chop saw (RAGE4)
- DAYTON Cold Saw, Corded, 275mm dia. Blade, 115VAC (499F50)
- MAKITA SAW CHOP METAL CUTTING 12" 15.0 AMP (MPLC1230)
- DEWALT Cut-Out Tool, 1/8", 5/32", 1/4" Collet (DCE555B)
- Jet Power Saws