Shop All Penetrants
Jet-Lube
Super Penetrant, Synthetic, 50 Gal., NSF H-1
Mfr # 39529
Zoro # G2137235
product price: $3,849.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,849.99
Free 30-Day Returns
Key Features
- Container Size 50 gal
- Container Type Drum
- Chemical Base Synthetic Oil
- Lubricant NSF Rating H1 Food Grade
- Min. Operating Temp. -40 Degrees F
Product Information
- Brand Jet-Lube
- MFR # 39529
- Zoro # G2137235
- UPC # 096542395292
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 50 gal |
Description
Penetrating Lubricant, Jet-Lube, Magic Wrench, Net Fill 360 lb, Container Size 50 gal, Drum, Semi-Synthetic Oil, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 350 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Odorless Yes, Non-Flammable, Non-Flammable, Flash Point Greater Than 450 Degrees F, Category Code H1, Meets USDA 1998 H-1 Guidelines for use in Federally Inspected Meat and Poultry Plants, NSF Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 11 in Stroke, NFPA Double Acting (5VLN1)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- JET-LUBE Super Penetrant, Aerosol Can, 13 Oz. (39541)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- KROIL Penetrant, Aerosol, 13oz. (KS132C)
- WD-40 Rust Release Penetrant Spray11 oz. Aerosol Can (300004)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- SUNBELT PB Blaster Penetrating Catalyst (11 oz) 2.6" x2.6" x7.95" (A-B1AC5816PB)
- Jet-Lube Penetrants and Lubricants