Shop All Food Grade Lubricants
Jet-Lube
Nonconductive Grease, 5.3 Oz.
Mfr # 32460
Zoro # G2092657
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.3 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 5 oz
- Series MP Silicone Grease
Product Information
- Brand Jet-Lube
- MFR # 32460
- Zoro # G2092657
- UPC # 096542324605
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 5.3 oz. |
Container Size | 5 oz |
Description
Nonconductive Grease, Silicone Base, Size 5.3 oz., Container Type Squeeze Tube, NLGI Grade 1.5, Color Translucent, Temp. Range -70 Degrees to 400 Degrees F, Flash Point 500 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 1.05, Timken OK Load 65 lb., Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector QBY-3/8T-1/4-U (QBY-3/8T-1/4-U)
- FESTO Barbed Fitting CN-1/8-PK-6 (CN-1/8-PK-6)
- CARLISLE BP47 Super Blue Ribbon V-Belt (BP47)
- CONCENTRIC INTERNATIONAL Divider, Flow, 5-10 GPM (1020076)
- JET-LUBE 15 gal Machinery Grease Drum White (30124)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- JET-LUBE 5 gal Machinery Grease Pail White (30116)
- JET-LUBE Food Grade Silicone Lubricant, Aerosol, 12Oz. (50641)
- JET-LUBE Dielectric Grease, Silicone DM, 14 Oz. (73550)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- CRC Food Grade Belt Dressing, H1 Food Grade, -40 to 350 degrees F, 16 oz Aerosol Can, Amber (03065)
- Jet-Lube Food Grade Lubricants