Shop All Wall Repair Patching
Jet-Lube
Joint/Drill Collar Compound, 2.5 gal, Pail, Metallic
Mfr # 10113
Zoro # G2639156
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 2.5 gal
- Color Metallic
- Characteristics Brushable, Resistance to Makeup Downhole, Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints
- Application For Drill String Connections
Product Information
- Brand Jet-Lube
- MFR # 10113
- Zoro # G2639156
- UPC # 096542101138
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 2.5 gal |
Container Size | 1 gal |
Details
Item | Joint/Drill Collar Compound |
Container Type | Pail |
Color | Metallic |
Characteristics | Brushable, Resistance to Makeup Downhole, Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints |
Application | For Drill String Connections |
Standards | API RP7G, DOT CA2004080025, NAM/Shell, UK CEFAS OCNS Group B |
Flash Point | 430 Degrees F |
Product Type | Multipurpose Grease |
Specific Gravity | 1.15 |
Minimum Operating Temperature | 0 Degrees F |
Base Oil | Mineral |
Thickener | Aluminum Complex |
NLGI Viscosity Grade | 1 |
Maximum Operating Temperature | 450 Degrees F |
NSF Rating | H2 No Food Contact |
Dropping Point | 450 Degrees F |
Description
Joint/Drill Collar Compound, Kopr-Kote(R), 2.5 Gal, Aluminum Complex Thickener, Petroleum, Dropping Point 450 F, Temp Range 0 to 450 F, Flash Point Greater Than 430 F, Specific Gravity 1.15, NLGI Grade 1, Penetration @ 77 Deg F 310 to 330, Copper Strip Corrosion 1A, Typical, 4-Ball Weld Point 800, Contains No Lead or Zinc, For Drill String Connections, Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints, Brushable, Resistance to Makeup Downhole, DOT Approval CA2004080025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Tan (2280)
- TAPE IT Red PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-RED)
- IRION-AMERICA Caulk Gun, 20 oz, Sausage Pack, Professional Grade, Rubber Handle, Aluminum, 17:1 (571166)
- HENRY Roof Repair Fabric, 6 in x 25 ft, Roll, Yellow (HE183196)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, Kopr-Kote (10115)
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, 21 (11023)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Black, Kovr-Kote (13915)
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, Kopr-Kote (10123)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, 21 (11015)
- SAVER SYSTEMS Saversystems 750408BG 2 gal Crowncoat Brushable Sealant; Buff Gray (750408BG)
- E-Z PATCH E-Z Patch EZP-2037 50 lbs NPT JewelScapes Classic Series Evening Blue Glass Bead Plaster (EZP-2037)
- Jet-Lube Wall Repair Patching