Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Metallic, 8 oz, Can
Mfr # 69902
Zoro # G7619981
original price:
$30.11
31% off
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 0.5 lb
- Max. Operating Temp. 1,800 Degrees F
Product Information
- Brand Jet-Lube
- MFR # 69902
- Zoro # G7619981
- UPC # 096542699024
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 0.5 lb |
Description
General Purpose Anti-Seize, 0.5 lb, Brush-Top Can, Aluminum, Gel, Silver Plus, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Silver, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Cartridge LFP-D-MAXI-40M-U (LFP-D-MAXI-40M-U)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41160/0)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame (048S17D2055)
- CLIMAX METAL PRODUCTS 50mm X 50mm ID Split Kw Metric Clamp Coupling, Stl, Bo (MISCC-50-50-KW)
- JET-LUBE Anti Seize Compound, Nonmetallic, 4 oz. (15555)
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can (27003)
- JET-LUBE Anti Seize Compound, 12 oz, Spray Can (10041)
- JET-LUBE Anti Seize Compound, 16 oz, Brush Top Can (10004)
- JET-LUBE General Purpose Anti-Seize, Non-Metallic, 1 lb Brush-Top Can, Black, 550 (15504)
- JET-LUBE Anti Seize Compound, 4 oz, Brush Top Can (10055)
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) (234209)
- Jet-Lube Anti-Seize Compounds