Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Metallic, 16 oz, Can
Mfr # 69904
Zoro # G7531115
original price:
$41.83
15% off
new price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Aluminum, Copper
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 1,800 Degrees F
Product Information
- Brand Jet-Lube
- MFR # 69904
- Zoro # G7531115
- UPC # 096542699048
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
General Purpose Anti-Seize, 1 lb, Brush-Top Can, Aluminum, Gel, Silver Plus, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Silver, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, Duct Hose (0140-0400-0001)
- B B MANUFACTURING 350-5M-15, Timing Belt, Neoprene, Fiberglass (350-5M-15)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- JET-LUBE Anti Seize Compound, Food, 16 oz, Can (16404)
- JET-LUBE Anti Seize Compound, 2.5 gal, Pail, Paste (10092)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- JET-LUBE General Purpose Anti-Seize, Non-Metallic, 1 lb Brush-Top Can, Black, 550 (15504)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 oz. (13602)
- JET-LUBE Anti Seize Compound, Metallic, 8 oz, Can (69902)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 5oz. (20005)
- Jet-Lube Anti-Seize Compounds