Shop All Lubricants
Jet-Lube
14 oz Bearing Grease Purple
Mfr # 30350
Zoro # G3219553
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- NSF Rating Not Rated
- Container Size 14 oz
- Specific Gravity 0.95
- Color Purple
Product Information
- Brand Jet-Lube
- MFR # 30350
- Zoro # G3219553
- UPC # 096542303501
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Description
Bearing Grease, Lithium Base, Size 14 oz., Container Type Cartridge, NLGI Grade 2, Color Purple, Temp. Range 0 Degrees to 325 Degrees F, Flash Point Up to 430 Degrees F, Dropping Point 390 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.95, Timken OK Load Not Specified, Viscosity @ 40C 200, Viscosity @ 100C Not Specified, Metal Detectable No, Application General Industrial Bearing Application, Light to Medium Duty Loads, Also Used on Roller Bearing, Tapered Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Breather Vent, 1/8", PK10 (ASP-1BV)
- DODGE 209 Normal Duty Pillow Block Ball Bearing Unit, 1-11/16 in Bore (123816)
- GATES PowerGrip Timing Belts, 510H100 (510H100)
- RULAND Shaft Collar, Threaded, 1Pc, 1-8 In, Steel (TCL-16-8-F)
- JET-LUBE Anti-Seize and Thread Lubricant (47102)
- JET-LUBE 14 oz Multipurpose Grease Cartridge Off-White (31650)
- JET-LUBE Silicone Lubricant, 5 Gal. Pail, NSF H-1 (52535)
- JET-LUBE Silicone Lubricant, 1 Gal. Jug, NSF H-1 (52533)
- JET-LUBE Grease, Moly Paste, Marine Grade, Hvy Duty (65005)
- JET-LUBE Open Gear Lubricant, Aerosol Can, 12 oz. (17941)
- VALVOLINE Multipurpose Grease Keg Black (VV70110)
- Jet-Lube Lubricants